
Roma ROM-2302 Machine Crafted Area Rug
Mfr # ROM2302-2773
Zoro # G410355612
product price: $72.49
/eaKey Features
Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2302-2773
Zoro #
G410355612
UPC #
889292286312
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.32 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.36 in
Details
Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Weight
4.74 lb
Features
Machine Crafted
Construction
Machine Woven
Primary Color
Gray
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Description
This Roma area rug is the perfect way to add a modern touch to any room. The high-quality, machine-woven construction ensures long-lasting durability and strength. Made with polypropylene and featuring a medium pile, this area rug can withstand high traffic while adding some style to your space. It's recommended that you use with a rug pad for extra cushioning and protection. For easy care, professional rug cleaning is advised. This Turkish-made piece will be a great addition to your decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.