
Roma ROM-2302 Machine Crafted Area Rug
Mfr # ROM2302-710RD
Zoro # G510355222
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2302-710RD
Zoro #
G510355222
UPC #
889292286343
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Weight
15.5 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Gray
Description
This Roma area rug is the perfect way to add a modern touch to any room. The high-quality, machine-woven construction ensures long-lasting durability and strength. Made with polypropylene and featuring a medium pile, this area rug can withstand high traffic while adding some style to your space. It's recommended that you use with a rug pad for extra cushioning and protection. For easy care, professional rug cleaning is advised. This Turkish-made piece will be a great addition to your decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.