Zoro Homepage

Roma ROM-2302 Machine Crafted Area Rug

  • Mfr # ROM2302-9123

  • Zoro # G310355439


product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2302-9123
Zoro #
G310355439
UPC #
888473936060
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in

Details

Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
27.55 lb
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Primary Color
Gray

Description

This Roma area rug is the perfect way to add a modern touch to any room. The high-quality, machine-woven construction ensures long-lasting durability and strength. Made with polypropylene and featuring a medium pile, this area rug can withstand high traffic while adding some style to your space. It's recommended that you use with a rug pad for extra cushioning and protection. For easy care, professional rug cleaning is advised. This Turkish-made piece will be a great addition to your decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.