
Roma ROM-2303 Machine Crafted Area Rug
Mfr # ROM2303-679
Zoro # G310355316
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2303-679
Zoro #
G310355316
UPC #
888473936084
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in
Details
Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
14.8 lb
Printed Design
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Primary Color
Gray
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Outdoor Safe
No
Description
The Roma Area Rug is the perfect addition to any modern home. Featuring a minimalist design and made of polypropylene, this beautiful rug will bring a unique and stylish look to your living space. The medium pile makes it soft and comfortable while still being durable enough for high traffic areas. Made in Turkey with machine woven construction, this gorgeous rug is sure to last you for years. Its spot clean care instructions make maintenance easy and hassle-free. Place it in your living room or bedroom for an elegant touch of sophistication!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.