Zoro Homepage

Roma ROM-2303 Machine Crafted Area Rug

  • Mfr # ROM2303-71010

  • Zoro # G510355345


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2303-71010
Zoro #
G510355345
UPC #
888473936091
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in

Details

Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
19.7 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Primary Color
Gray
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No

Description

The Roma Area Rug is the perfect addition to any modern home. Featuring a minimalist design and made of polypropylene, this beautiful rug will bring a unique and stylish look to your living space. The medium pile makes it soft and comfortable while still being durable enough for high traffic areas. Made in Turkey with machine woven construction, this gorgeous rug is sure to last you for years. Its spot clean care instructions make maintenance easy and hassle-free. Place it in your living room or bedroom for an elegant touch of sophistication!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.