Zoro Homepage

Roma ROM-2306 Machine Crafted Area Rug

  • Mfr # ROM2306-679

  • Zoro # G310356597


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Tan, Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2306-679
Zoro #
G310356597
UPC #
888473936206
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
Charcoal, Tan, Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
14.8 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Minimalist
Primary Color
Gray
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Backing
No Backing

Description

This contemporary Roma area rug is the perfect addition to any modern home. With a medium pile and machine woven construction, this durable polypropylene rug is designed to withstand high traffic while adding a stylish touch to your living space. The distinctive design of this Turkish-made rug will instantly elevate the style of your home decor. Plus, for added protection and cushioning, be sure to use with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.