
Roma ROM-2306 Machine Crafted Area Rug
Mfr # ROM2306-9123
Zoro # G110356353
product price: $424.99
/eaKey Features
Color
Charcoal, Tan, Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2306-9123
Zoro #
G110356353
UPC #
888473936220
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in
Details
Color
Charcoal, Tan, Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
27.55 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Primary Color
Gray
Sub Style
Minimalist
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Description
This contemporary Roma area rug is the perfect addition to any modern home. With a medium pile and machine woven construction, this durable polypropylene rug is designed to withstand high traffic while adding a stylish touch to your living space. The distinctive design of this Turkish-made rug will instantly elevate the style of your home decor. Plus, for added protection and cushioning, be sure to use with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.