Zoro Homepage

Roma ROM-2307 Machine Crafted Area Rug

  • Mfr # ROM2307-679

  • Zoro # G310356399


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2307-679
Zoro #
G310356399
UPC #
888473936244
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
14.8 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
White
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

Make a statement in your living space with the Roma Area Rug. This traditional style rug is made of polypropylene and features a medium pile, making it perfect for high traffic areas. Machine woven construction ensures durability and resilience over time, while its Turkish craftsmanship makes it an exquisite addition to any room. For added protection and stability, use this area rug with a rug pad not included. To keep the colors vibrant, professional cleaning is recommended for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.