
Roma ROM-2307 Machine Crafted Area Rug
Mfr # ROM2307-71010
Zoro # G110356261
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2307-71010
Zoro #
G110356261
UPC #
888473936251
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
19.7 lb
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Primary Color
White
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Description
Make a statement in your living space with the Roma Area Rug. This traditional style rug is made of polypropylene and features a medium pile, making it perfect for high traffic areas. Machine woven construction ensures durability and resilience over time, while its Turkish craftsmanship makes it an exquisite addition to any room. For added protection and stability, use this area rug with a rug pad not included. To keep the colors vibrant, professional cleaning is recommended for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.