
Roma ROM-2307 Machine Crafted Area Rug
Mfr # ROM2307-9123
Zoro # G410356251
product price: $447.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2307-9123
Zoro #
G410356251
UPC #
888473936268
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in
Details
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
27.55 lb
Features
Machine Crafted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Primary Color
White
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Description
Make a statement in your living space with the Roma Area Rug. This traditional style rug is made of polypropylene and features a medium pile, making it perfect for high traffic areas. Machine woven construction ensures durability and resilience over time, while its Turkish craftsmanship makes it an exquisite addition to any room. For added protection and stability, use this area rug with a rug pad not included. To keep the colors vibrant, professional cleaning is recommended for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.