
Roma ROM-2308 Machine Crafted Area Rug
Mfr # ROM2308-111015
Zoro # G810356219
product price: $708.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
11 ft 10 in x 15 ft
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2308-111015
Zoro #
G810356219
UPC #
889292293181
Country of Origin
Turkey
Dimensions
Size
11 ft 10 in x 15 ft
Pile Height
0.32 in
Length (In.)
179.92 in
Width (In.)
141.73 in
Thickness
0.36 in
Details
Color
Light Slate, Cream, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
44.27 lb
Includes
Care Label
Printed Design
No
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Gray
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Description
This Roma area rug is the perfect addition to any home. The updated traditional style adds a touch of elegance and sophistication to any room, while the machine woven polypropylene construction provides durability for even the busiest households. The medium pile makes it comfortable to walk on, and its good for high traffic areas. Plus, the rug pad recommended use ensures your floors stay protected. Cleaning is easy with spot cleaning using mild detergent - no need for frequent washing! With its timeless beauty, this Roma area rug will be a timeless addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.