Zoro Homepage

Roma ROM-2308 Machine Crafted Area Rug

  • Mfr # ROM2308-679

  • Zoro # G110356407


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Light Slate, Cream, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2308-679
Zoro #
G110356407
UPC #
888473936282
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
Light Slate, Cream, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
14.8 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Primary Color
Gray
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Has Fringe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

This Roma area rug is the perfect addition to any home. The updated traditional style adds a touch of elegance and sophistication to any room, while the machine woven polypropylene construction provides durability for even the busiest households. The medium pile makes it comfortable to walk on, and its good for high traffic areas. Plus, the rug pad recommended use ensures your floors stay protected. Cleaning is easy with spot cleaning using mild detergent - no need for frequent washing! With its timeless beauty, this Roma area rug will be a timeless addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.