
Roma ROM-2309 Machine Crafted Area Rug
Mfr # ROM2309-5371
Zoro # G310357563
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2309-5371
Zoro #
G310357563
UPC #
888473936312
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in
Details
Color
Dark Blue, Light Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.26 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Primary Color
Blue
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Description
This Roma area rug is the perfect addition to any home. The updated traditional style adds a touch of elegance and sophistication to any room, while the machine woven polypropylene construction provides durability for even the busiest households. The medium pile makes it comfortable to walk on, and its good for high traffic areas. Plus, the rug pad recommended use ensures your floors stay protected. Cleaning is easy with spot cleaning using mild detergent - no need for frequent washing! With its timeless beauty, this Roma area rug will be a timeless addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.