
Roma ROM-2314 Machine Crafted Area Rug
Mfr # ROM2314-5371
Zoro # G610357386
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2314-5371
Zoro #
G610357386
UPC #
888473936510
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in
Details
Color
Gray, Light Gray, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.26 lb
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Primary Color
Gray
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Description
Step into luxury and comfort with the Roma area rug, an updated traditional piece that masterfully combines style and practicality. Expertly machine woven in Turkey, this rug boasts a medium pile that's perfect for high-traffic areas in your home. The polypropylene material ensures durability while also promising easy maintenance ? simply spot clean it with mild detergent when needed. We recommend using this rug with a pad for optimal performance. Bring timeless elegance to your living space with the Roma area rug ? where tradition meets modernity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.