
Roma ROM-2315 Machine Crafted Area Rug
Mfr # ROM2315-2773
Zoro # G310357419
product price: $72.69
/eaKey Features
Color
Light Gray, Ivory, Dark Blue, Gray, Ice Blue, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2315-2773
Zoro #
G310357419
UPC #
192201323276
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.32 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.36 in
Details
Color
Light Gray, Ivory, Dark Blue, Gray, Ice Blue, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Weight
4.74 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Primary Color
White
Printed Design
No
Description
Introducing Roma, the perfect addition to your modern home. This area rug is crafted from durable polypropylene and features a medium pile that's suitable for high traffic areas, making it ideal for busy households. Machine-woven in Turkey, this minimalist modern style rug is sure to add a touch of sophistication to any space while being easy to care for with spot cleaning and mild detergent. For best results, use with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.