
Roma ROM-2322 Machine Crafted Area Rug
Mfr # ROM2322-710SQ
Zoro # G310358256
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2322-710SQ
Zoro #
G310358256
UPC #
889292286572
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Square
Includes
Care Label
Weight
15.5 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Description
Experience the timeless elegance of our Roma Collection area rug, designed to bring an updated traditional style to any space. Crafted in Turkey with machine-woven construction, this durable polypropylene rug is perfect for high-traffic areas and offers a comfortable medium pile. The use of a rug pad is recommended to prevent slipping and extend its life. When it comes to cleaning, simply spot clean with mild detergent to keep your rug looking its best. Bring this piece into your home and add an instant touch of charm and warmth that you'll enjoy for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.