
Roma ROM-2325 Machine Crafted Area Rug
Mfr # ROM2325-71010
Zoro # G110359613
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2325-71010
Zoro #
G110359613
UPC #
888473936978
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
19.7 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
White
Backing
No Backing
Construction
Machine Woven
Description
Introducing the Roma Bohemian Global area rug, an exceptional addition to any high traffic area in your home. Exquisitely machine woven in Turkey, this polypropylene rug features a medium pile that is both comfortable and durable. The unique bohemian global design lends an air of eclectic charm and will undoubtedly be a conversation starter among your guests. To ensure longevity, we recommend the use of a rug pad beneath it. In case of any spills or stains, simply spot clean with mild detergent to keep it looking fresh and vibrant. Elevate your interior decor with this strikingly beautiful Roma area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.