Zoro Homepage

Roma ROM-2329 Machine Crafted Area Rug

  • Mfr # ROM2329-679

  • Zoro # G110359705


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2329-679
Zoro #
G110359705
UPC #
888473937128
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
Off-White, Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
14.8 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Printed Design
No
Primary Color
White
Outdoor Safe
No

Description

Add a touch of Bohemian Global flair to your living space with the Roma area rug. This exquisite Turkish machine-woven masterpiece is crafted from polypropylene, boasting both durability and a medium pile that feels soft underfoot. Perfect for high-traffic areas, this rug marries fashion with function in an impressive manner. To ensure its longevity and preserve its vibrant design, we recommend using it with a rug pad and spot cleaning with mild detergent as necessary. Unveil the Roma area rug in your home and witness the effortless transformation of your space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.