Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma ROM-2331 Machine Crafted Area Rug

  • Mfr # ROM2331-679

  • Zoro # G610359274


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2331-679
Zoro #
G610359274
UPC #
888473937203
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
High Traffic Compatible
Yes
Sub Style
Bohemian
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Primary Color
White
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven

Description

This Roma area rug is the perfect addition to any home. The global style of this piece will bring a unique look to your interior design. Crafted from Polypropylene, this rug features a medium pile and is designed for high-traffic areas. With its machine woven construction in Turkey, you can rest assured that this rug will stand the test of time. To ensure longevity, we recommend using with a rug pad not included. For cleaning, please have professionally cleaned only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.