Zoro Homepage

Roma ROM-2332 Machine Crafted Area Rug

  • Mfr # ROM2332-5371

  • Zoro # G910359523


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 1 in
Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2332-5371
Zoro #
G910359523
UPC #
888473937234
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in

Details

Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
9.26 lb
Features
Machine Crafted
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Bohemian
Backing
No Backing
Primary Color
White
Has Fringe
No
Machine Washable
No

Description

This Roma area rug is the perfect way to bring global style and comfort to your home. The medium-pile, machine-woven construction of 100% polypropylene ensures a soft feel and durability for high traffic areas. With its Turkish craftsmanship, this area rug will add a touch of elegance to any room in your home. This product is designed for use with a rug pad not included for maximum performance and comfort. For best care results, professional cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.