
Roma ROM-2341 Machine Crafted Area Rug
Mfr # ROM2341-2710
Zoro # G310361720
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2341-2710
Zoro #
G310361720
UPC #
889292286725
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.36 in
Details
Color
Gray, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
6.57 lb
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Sub Style
Bohemian
Machine Washable
No
Description
The Roma area rug is the perfect way to infuse your home with a bohemian-global flair. Made of durable polypropylene, this machine-woven piece will be a great addition to any high traffic area in your home. The medium pile of this rug ensures comfort and cushioning for bare feet while adding an exotic touch to your decor. With its beautiful pattern, this versatile piece is sure to bring life and texture into any room in your house. Cleaning is easy with just spot cleaning and mild detergent when needed - we recommend using a rug pad for added protection against wear and tear. Make a statement with the Roma area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.