
Roma ROM-2342 Machine Crafted Area Rug
Mfr # ROM2342-71010
Zoro # G510361315
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2342-71010
Zoro #
G510361315
UPC #
888473937654
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Dark Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
19.7 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Machine Washable
No
High/Low Texture
No
Primary Color
White
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Sub Style
Bohemian
Description
Introducing the Roma area rug, the perfect way to add a bohemian global flair to any living space. The machine-woven polypropylene construction is sure to provide lasting comfort and durability for years of enjoyment. This medium pile area rug features a timeless style that will look great in any setting. Perfect for high traffic areas, this rug will maintain its luster even with heavy foot traffic. Plus, you can spot clean it with mild detergent for easy maintenance! For an extra layer of cushioning and protection, we recommend using a rug pad underneath. Give your home the upgrade it deserves with the Roma area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.