
Roma ROM-2343 Machine Crafted Area Rug
Mfr # ROM2343-67RD
Zoro # G910361373
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2343-67RD
Zoro #
G910361373
UPC #
889292286831
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.32 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.36 in
Details
Color
Off-White, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Weight
10.76 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Description
This Roma area rug from Turkey is sure to add an eye-catching global style to any room. The Polypropylene material makes it perfect for high-traffic areas, while the medium pile provides a comfortable surface for your feet. With its machine-woven construction, this rug will last through years of wear and tear. Place the rug in any room of your home and secure with a rug pad not included. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.