
Roma ROM-2343 Machine Crafted Area Rug
Mfr # ROM2343-710SQ
Zoro # G310362574
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2343-710SQ
Zoro #
G310362574
UPC #
889292286862
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Off-White, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Square
Includes
Care Label
Features
Machine Crafted
Weight
15.5 lb
Printed Design
No
Outdoor Safe
No
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Description
This Roma area rug from Turkey is sure to add an eye-catching global style to any room. The Polypropylene material makes it perfect for high-traffic areas, while the medium pile provides a comfortable surface for your feet. With its machine-woven construction, this rug will last through years of wear and tear. Place the rug in any room of your home and secure with a rug pad not included. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.