
Roma ROM-2343 Machine Crafted Area Rug
Mfr # ROM2343-91014
Zoro # G310362505
product price: $529.99
/eaKey Features
Color
Off-White, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2343-91014
Zoro #
G310362505
UPC #
889292293310
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 14 ft
Pile Height
0.32 in
Length (In.)
168.11 in
Width (In.)
118.11 in
Thickness
0.36 in
Details
Color
Off-White, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
34.47 lb
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Description
This Roma area rug from Turkey is sure to add an eye-catching global style to any room. The Polypropylene material makes it perfect for high-traffic areas, while the medium pile provides a comfortable surface for your feet. With its machine-woven construction, this rug will last through years of wear and tear. Place the rug in any room of your home and secure with a rug pad not included. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.