Zoro Homepage

Roma ROM-2344 Machine Crafted Area Rug

  • Mfr # ROM2344-71010

  • Zoro # G610362748


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Gray, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2344-71010
Zoro #
G610362748
UPC #
888473937739
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in

Details

Color
Gray, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
19.7 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Primary Color
Gray
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Sub Style
Bohemian
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Introducing the Roma area rug, the perfect way to add a bohemian global flair to any living space. The machine-woven polypropylene construction is sure to provide lasting comfort and durability for years of enjoyment. This medium pile area rug features a timeless style that will look great in any setting. Perfect for high traffic areas, this rug will maintain its luster even with heavy foot traffic. Plus, you can spot clean it with mild detergent for easy maintenance! For an extra layer of cushioning and protection, we recommend using a rug pad underneath. Give your home the upgrade it deserves with the Roma area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.