
Roma ROM-2346 Machine Crafted Area Rug
Mfr # ROM2346-679
Zoro # G210362704
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2346-679
Zoro #
G210362704
UPC #
888473937807
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in
Details
Color
Charcoal, Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
14.8 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Bohemian
Primary Color
White
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Introducing Roma, the perfect area rug for your bohemian-global space. Crafted from polypropylene in Turkey and machine-woven with a medium pile, this area rug is made to last. Its durability makes it ideal for high traffic areas, while its soft texture provides comfort underfoot. And with the recommended use of a rug pad, you'll be able to enjoy this beautiful piece for years to come. Plus, it's easy to care for?simply spot clean with mild detergent as needed. Give your space a global flair and add the Roma area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.