Zoro Homepage

Roma ROM-2349 Machine Crafted Area Rug

  • Mfr # ROM2349-111015

  • Zoro # G110362286


product price: $673.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
11 ft 10 in x 15 ft
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2349-111015
Zoro #
G110362286
UPC #
889292293327
Country of Origin
Turkey

Dimensions

Size
11 ft 10 in x 15 ft
Pile Height
0.32 in
Length (In.)
179.92 in
Width (In.)
141.73 in
Thickness
0.36 in

Details

Color
Navy, Light Blue, Medium Gray, Off-White, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
44.27 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Minimalist
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Backing
No Backing

Description

This contemporary Roma area rug is the perfect addition to any modern home. With a medium pile and machine woven construction, this durable polypropylene rug is designed to withstand high traffic while adding a stylish touch to your living space. The distinctive design of this Turkish-made rug will instantly elevate the style of your home decor. Plus, for added protection and cushioning, be sure to use with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.