
Roma ROM-2349 Machine Crafted Area Rug
Mfr # ROM2349-710RD
Zoro # G110363474
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Medium Gray, Off-White, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2349-710RD
Zoro #
G110363474
UPC #
889292286947
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Navy, Light Blue, Medium Gray, Off-White, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Includes
Care Label
Weight
15.5 lb
Features
Machine Crafted
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Description
This contemporary Roma area rug is the perfect addition to any modern home. With a medium pile and machine woven construction, this durable polypropylene rug is designed to withstand high traffic while adding a stylish touch to your living space. The distinctive design of this Turkish-made rug will instantly elevate the style of your home decor. Plus, for added protection and cushioning, be sure to use with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.