
Roma ROM-2351 Machine Crafted Area Rug
Mfr # ROM2351-5371
Zoro # G810363576
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Ivory, Light Slate, Medium Gray, Charcoal, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2351-5371
Zoro #
G810363576
UPC #
192201288889
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in
Details
Color
Tan, Ivory, Light Slate, Medium Gray, Charcoal, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
9.26 lb
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Primary Color
Beige
Printed Design
No
Sub Style
Minimalist
Description
Introducing the Roma area rug, a stunning statement piece for your home. Designed with a Minimalist Modern style in mind, this beautiful rug is sure to bring effortless elegance and sophistication to any living space. Crafted from premium Polypropylene materials and woven on machines in Turkey, this rug features a medium pile that is perfect for high traffic areas. Its durability ensures that it will remain looking fresh and new for years to come. With its simple yet timeless design, the Roma area rug will provide an instant upgrade to any room in your home! To ensure longevity of your purchase, we recommend using a rug pad with this product. Spot cleaning with mild detergent is recommended when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.