
Roma ROM-2359 Machine Crafted Area Rug
Mfr # ROM2359-71010
Zoro # G210364593
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Slate, Ivory, Medium Gray, Charcoal, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2359-71010
Zoro #
G210364593
UPC #
192201289220
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Navy, Light Slate, Ivory, Medium Gray, Charcoal, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
19.7 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Primary Color
Blue
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Description
Introducing the Roma area rug, an updated traditional masterpiece that adds a touch of elegance to any space. This rug is not just another pretty piece; it's a hardy addition to your home, machine woven from polypropylene in Turkey. The medium pile is perfect for high traffic areas, ensuring durability and longevity. Plus, it's easy to maintain with simple spot cleaning using mild detergent. For optimal use and improved safety, we recommend pairing this rug with a pad. Trust the Roma area rug to deliver both style and functionality in one package!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.