
Roma ROM-2363 Machine Crafted Area Rug
Mfr # ROM2363-679
Zoro # G210364722
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Ivory, Light Slate, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2363-679
Zoro #
G210364722
UPC #
192201289374
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in
Details
Color
Tan, Ivory, Light Slate, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
14.8 lb
Machine Washable
No
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Beige
Printed Design
No
High/Low Texture
No
Description
This eye-catching traditional Roma area rug is a perfect addition to any room. This machine woven Polypropylene rug features a medium pile and was crafted in Turkey for long lasting durability even in high traffic areas. With its intricate designs, this area rug can be used as the perfect finishing touch for your living or dining room. To get the most out of this timeless piece, we recommend adding a rug pad for extra cushioning and enhanced comfort underfoot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.