Zoro Homepage

Roma ROM-2368 Machine Crafted Area Rug

  • Mfr # ROM2368-5371

  • Zoro # G610364605


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Ivory, Light Slate, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2368-5371
Zoro #
G610364605
UPC #
192201289565
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in

Details

Color
Tan, Ivory, Light Slate, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.26 lb
Backing
No Backing
Printed Design
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Beige
Durable/Performance Rated
No

Description

Introducing the Roma area rug! This luxurious piece is perfect for adding a touch of sophistication and updated traditional style to any room. Crafted in Turkey from high-quality polypropylene, this machine-woven rug is designed to stand up to high foot traffic. With its medium pile, this area rug is sure to provide an extra layer of warmth and comfort for years to come. Plus, it's easy to care for with spot cleaning and mild detergent. Add the finishing touches on your decorating project with the Roma area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.