
Roma ROM-2368 Machine Crafted Area Rug
Mfr # ROM2368-9123
Zoro # G010364465
product price: $281.99
/eaKey Features
Color
Tan, Ivory, Light Slate, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2368-9123
Zoro #
G010364465
UPC #
192201289596
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in
Details
Color
Tan, Ivory, Light Slate, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
27.55 lb
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
Primary Color
Beige
Machine Washable
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
Introducing the Roma area rug! This luxurious piece is perfect for adding a touch of sophistication and updated traditional style to any room. Crafted in Turkey from high-quality polypropylene, this machine-woven rug is designed to stand up to high foot traffic. With its medium pile, this area rug is sure to provide an extra layer of warmth and comfort for years to come. Plus, it's easy to care for with spot cleaning and mild detergent. Add the finishing touches on your decorating project with the Roma area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.