
Roma ROM-2371 Machine Crafted Area Rug
Mfr # ROM2371-5371
Zoro # G710364437
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Ivory, Medium Gray, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2371-5371
Zoro #
G710364437
UPC #
192201289688
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in
Details
Color
Charcoal, Ivory, Medium Gray, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.26 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Black
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Description
Bring a hint of modern minimalism to any room with the Roma area rug. Featuring a low-maintenance construction of polypropylene fibers, this rug is crafted to be durable and withstand high traffic. The medium pile provides an inviting cushion for your feet while still allowing your furniture to sit firmly on the floor. Made in Turkey, this machine woven rug is designed to last for years to come. To keep it looking its best, spot clean with mild detergent as needed. For extra comfort and protection of hard floors, pair this rug with a non-slip pad not included. Let the Roma area rug bring timeless style and comfort into your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.