Zoro Homepage

Roma ROM-2371 Machine Crafted Area Rug

  • Mfr # ROM2371-679

  • Zoro # G710364390


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Ivory, Medium Gray, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2371-679
Zoro #
G710364390
UPC #
192201289695
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
Charcoal, Ivory, Medium Gray, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
14.8 lb
Features
Machine Crafted
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
Primary Color
Black
Backing
No Backing
Construction
Machine Woven

Description

Bring a hint of modern minimalism to any room with the Roma area rug. Featuring a low-maintenance construction of polypropylene fibers, this rug is crafted to be durable and withstand high traffic. The medium pile provides an inviting cushion for your feet while still allowing your furniture to sit firmly on the floor. Made in Turkey, this machine woven rug is designed to last for years to come. To keep it looking its best, spot clean with mild detergent as needed. For extra comfort and protection of hard floors, pair this rug with a non-slip pad not included. Let the Roma area rug bring timeless style and comfort into your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.