Zoro Homepage

Roma ROM-2372 Machine Crafted Area Rug

  • Mfr # ROM2372-71010

  • Zoro # G310364479


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Tan, Ivory, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2372-71010
Zoro #
G310364479
UPC #
192201289749
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in

Details

Color
Navy, Tan, Ivory, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
19.7 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Primary Color
Blue
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes

Description

This Roma area rug is the perfect way to add a modern touch to any room. It's made of Polypropylene and has a medium pile, making it perfect for high traffic areas. The machine-woven construction ensures durability and strength, while the Turkish craftsmanship guarantees quality. Plus, for added stability, we recommend using a rug pad when installing. When it comes to care, professional rug cleaning is recommended for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.