
Roma ROM-2373 Machine Crafted Area Rug
Mfr # ROM2373-679
Zoro # G310365780
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Ivory, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2373-679
Zoro #
G310365780
UPC #
192201289770
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in
Details
Color
Light Slate, Ivory, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Sub Style
Minimalist
Primary Color
Gray
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Description
Bring a hint of modern minimalism to any room with the Roma area rug. Featuring a low-maintenance construction of polypropylene fibers, this rug is crafted to be durable and withstand high traffic. The medium pile provides an inviting cushion for your feet while still allowing your furniture to sit firmly on the floor. Made in Turkey, this machine woven rug is designed to last for years to come. To keep it looking its best, spot clean with mild detergent as needed. For extra comfort and protection of hard floors, pair this rug with a non-slip pad not included. Let the Roma area rug bring timeless style and comfort into your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.