
Roma ROM-2374 Machine Crafted Area Rug
Mfr # ROM2374-710SQ
Zoro # G810365624
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Light Slate, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2374-710SQ
Zoro #
G810365624
UPC #
889292374330
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Tan, Light Slate, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Square
Includes
Care Label
Weight
15.5 lb
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Sub Style
Minimalist
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Roma area rug is the perfect way to add a modern touch to any room. It's made of Polypropylene and has a medium pile, making it perfect for high traffic areas. The machine-woven construction ensures durability and strength, while the Turkish craftsmanship guarantees quality. Plus, for added stability, we recommend using a rug pad when installing. When it comes to care, professional rug cleaning is recommended for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.