Zoro Homepage

Roma ROM-2383 Machine Crafted Area Rug

  • Mfr # ROM2383-679

  • Zoro # G610365404


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2383-679
Zoro #
G610365404
UPC #
889292180085
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
Medium Gray, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Sub Style
Moroccan
High/Low Texture
No

Description

Experience the beauty of old-world charm with our Roma area rug. This elegant piece features a classic Moroccan Global pattern, hand-crafted from high-quality polypropylene fibers for a luxurious look and feel. Its medium pile height is perfect for busy households - durable enough to handle high traffic areas yet soft enough to add warmth and comfort to any room. Plus, its machine woven construction ensures it will last for years to come! To keep your Roma area rug looking new, simply spot clean with mild detergent when needed. For added protection, we recommend using a rug pad beneath this stunning piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.