
Roma ROM-2383 Machine Crafted Area Rug
Mfr # ROM2383-9123
Zoro # G310366343
product price: $281.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2383-9123
Zoro #
G310366343
UPC #
889292180108
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in
Details
Color
Medium Gray, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
27.55 lb
Includes
Care Label
Construction
Machine Woven
Sub Style
Moroccan
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Description
Experience the beauty of old-world charm with our Roma area rug. This elegant piece features a classic Moroccan Global pattern, hand-crafted from high-quality polypropylene fibers for a luxurious look and feel. Its medium pile height is perfect for busy households - durable enough to handle high traffic areas yet soft enough to add warmth and comfort to any room. Plus, its machine woven construction ensures it will last for years to come! To keep your Roma area rug looking new, simply spot clean with mild detergent when needed. For added protection, we recommend using a rug pad beneath this stunning piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.