
Roma ROM-2393 Machine Crafted Area Rug
Mfr # ROM2393-679
Zoro # G110366505
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2393-679
Zoro #
G110366505
UPC #
889292223652
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in
Details
Color
Charcoal, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
14.8 lb
Includes
Care Label
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Primary Color
Black
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
Introducing Roma, the perfect addition to your modern home. This area rug is crafted from durable polypropylene and features a medium pile that's suitable for high traffic areas, making it ideal for busy households. Machine-woven in Turkey, this minimalist modern style rug is sure to add a touch of sophistication to any space while being easy to care for with spot cleaning and mild detergent. For best results, use with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.