
Roma ROM-2394 Machine Crafted Area Rug
Mfr # ROM2394-710RD
Zoro # G910367788
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Gray, Off-White, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2394-710RD
Zoro #
G910367788
UPC #
889292366731
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Navy, Light Blue, Gray, Off-White, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Weight
15.5 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Minimalist
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Description
This Roma area rug will be the perfect addition to your modern home. Its machine-woven construction in Turkey ensures a long-lasting and durable product, making it ideal for high traffic areas. The medium pile of this Polypropylene rug provides a comfortable underfoot feel and makes it easy to clean. To ensure optimal performance, we recommend using with a rug pad not included. Professional cleaning is recommended for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.