
Roma ROM-2394 Machine Crafted Area Rug
Mfr # ROM2394-710SQ
Zoro # G810367697
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Gray, Off-White, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2394-710SQ
Zoro #
G810367697
UPC #
889292366748
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Navy, Light Blue, Gray, Off-White, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Square
Features
Machine Crafted
Weight
15.5 lb
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Description
This Roma area rug will be the perfect addition to your modern home. Its machine-woven construction in Turkey ensures a long-lasting and durable product, making it ideal for high traffic areas. The medium pile of this Polypropylene rug provides a comfortable underfoot feel and makes it easy to clean. To ensure optimal performance, we recommend using with a rug pad not included. Professional cleaning is recommended for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.