
Roma ROM-2394 Machine Crafted Area Rug
Mfr # ROM2394-91014
Zoro # G910367597
product price: $529.99
/eaKey Features
Color
Navy, Light Blue, Gray, Off-White, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2394-91014
Zoro #
G910367597
UPC #
889292366755
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 14 ft
Pile Height
0.32 in
Length (In.)
168.11 in
Width (In.)
118.11 in
Thickness
0.36 in
Details
Color
Navy, Light Blue, Gray, Off-White, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
34.47 lb
Construction
Machine Woven
Sub Style
Minimalist
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Description
This Roma area rug will be the perfect addition to your modern home. Its machine-woven construction in Turkey ensures a long-lasting and durable product, making it ideal for high traffic areas. The medium pile of this Polypropylene rug provides a comfortable underfoot feel and makes it easy to clean. To ensure optimal performance, we recommend using with a rug pad not included. Professional cleaning is recommended for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.