Zoro Homepage

Roma ROM-2395 Machine Crafted Area Rug

  • Mfr # ROM2395-23

  • Zoro # G910367641


product price: $38.59
/ea

Key Features

Color
Charcoal, Medium Brown, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2395-23
Zoro #
G910367641
UPC #
889292366779
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.32 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.36 in

Details

Color
Charcoal, Medium Brown, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
1.45 lb
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Outdoor Safe
No

Description

Introducing Roma, the perfect addition to your modern home. This area rug is crafted from durable polypropylene and features a medium pile that's suitable for high traffic areas, making it ideal for busy households. Machine-woven in Turkey, this minimalist modern style rug is sure to add a touch of sophistication to any space while being easy to care for with spot cleaning and mild detergent. For best results, use with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.