
Roma ROM-2395 Machine Crafted Area Rug
Mfr # ROM2395-2710
Zoro # G910367375
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Medium Brown, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2395-2710
Zoro #
G910367375
UPC #
889292366786
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.36 in
Details
Color
Charcoal, Medium Brown, Gray, Light Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
6.57 lb
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing Roma, the perfect addition to your modern home. This area rug is crafted from durable polypropylene and features a medium pile that's suitable for high traffic areas, making it ideal for busy households. Machine-woven in Turkey, this minimalist modern style rug is sure to add a touch of sophistication to any space while being easy to care for with spot cleaning and mild detergent. For best results, use with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.