
Roma ROM-2396 Machine Crafted Area Rug
Mfr # ROM2396-811123
Zoro # G310368064
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2396-811123
Zoro #
G310368064
UPC #
889292223799
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in
Details
Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.55 lb
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Gray
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Add a touch of Bohemian Global flair to your living space with the Roma area rug. This exquisite Turkish machine-woven masterpiece is crafted from polypropylene, boasting both durability and a medium pile that feels soft underfoot. Perfect for high-traffic areas, this rug marries fashion with function in an impressive manner. To ensure its longevity and preserve its vibrant design, we recommend using it with a rug pad and spot cleaning with mild detergent as necessary. Unveil the Roma area rug in your home and witness the effortless transformation of your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.