Zoro Homepage

Roma ROM-2402 Machine Crafted Area Rug

  • Mfr # ROM2402-811123

  • Zoro # G510368024


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 11 in x 12 ft 4 in
Color
Light Gray, Cream, Light Brown, Medium Green, Brown, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2402-811123
Zoro #
G510368024
UPC #
889292378581
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in

Details

Color
Light Gray, Cream, Light Brown, Medium Green, Brown, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
27.55 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Pale Slate
Machine Washable
No
Printed Design
No
Has Fringe
No

Description

The Roma area rug brings contemporary style to any living space. Crafted from durable polypropylene, this minimalist modern style rug is designed to stand up to high traffic areas. Machine woven in Turkey, the medium pile provides a soft and inviting touch while its easy-care maintenance makes it an ideal choice for busy households. With a simple yet sophisticated design, this area rug can be used alone or paired with a rug pad for added comfort and stability. Cleaning is quick and easy - simply spot clean with mild detergent when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.