
Roma ROM-2403 Machine Crafted Area Rug (Discontinued)
- Mfr # ROM2403-71010
- Zoro # G910368020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2403-71010
Zoro #
G910368020
UPC #
889292378680
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Cream, Light Gray, Charcoal, Light Brown, Brown, Medium Green
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
19.7 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Description
This Roma area rug is the perfect addition to any home. The updated traditional style adds a touch of elegance and sophistication to any room, while the machine woven polypropylene construction provides durability for even the busiest households. The medium pile makes it comfortable to walk on, and its good for high traffic areas. Plus, the rug pad recommended use ensures your floors stay protected. Cleaning is easy with spot cleaning using mild detergent - no need for frequent washing! With its timeless beauty, this Roma area rug will be a timeless addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.